onsemi onsemi Logic Gate, OR, Surface Mount, 2-Input, 74

Sebelum PPN:
Rp379.900
Spesifikasi
Height (mm)1.05
Number of Pins14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeLogic: OR
Type of InputTTL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
AC/ACT32 has four 2-input OR gates. ICC reduced by 50% with only 74AC Output source/sink: 24 mA ACT32 has TTL compatible inputs Applications This product is general purpose and suitable for a wide variety of applications. , Logic Circuit: ACT

Ulasan Produk

Tidak ada ulasan