onsemi Voltage Level Shifter onsemi

Sebelum PPN:
Rp879.900
Spesifikasi
Number of Pins14
Operating Temperature (°C)(Min)-40 ,(Max)+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeLogic: Buffer
number of element per chip1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The LVTH125 contains four independent non-inverting buffers with 3-STATE outputs. The buffers are designed for low voltage (3.3V) VCC applications, but have the capability to provide a TTL interface to 5V environments. The LVTH125 is fabricated using Advanced BiCMOS technology, allowing high speed operation similar to 5V ABT while maintaining low power consumption. It provides input and output interface capability to systems with 5V VCC. Bus-hold data inputs allow unused

Ulasan Produk

Tidak ada ulasan