onsemi Voltage Level Shifter onsemi

Sebelum PPN:
Rp439.900
Spesifikasi
Operating Temperature (°C)(Min)-40 ,(Max)+85
Output Type3 states
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeLogic: Buffer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The AC/ACT244 is an octal buffer/line driver designed to be used as a memory address driver, clock driver, bus oriented transmitter/receiver, improving board density. ICC and IOZ reduced by 50% 3-STATE outputs drive bus lines or buffer memory address registers Output source/sink: 24 mA ACT244 has TTL compatible inputs Applications This product is general purpose and suitable for a wide variety of applications. , Propagation delay test condition: 50pF, Logic circuits

Ulasan Produk

Tidak ada ulasan