onsemi Onsemi P-Channel MOSFET 30 V 8.8 A Surface Mount Package SOIC 8 Pin

Sebelum PPN:
Rp329.900
Spesifikasi
Channel TypeP
Height (mm)1.57
Maximum Power Consumption (W)2.5
Number of Pins8
Operating Temperature (°C)(Max)+175
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
PowerTrench(R) P-Channel MOSFET, Fairchild Semiconductor. PowerTrench(R) MOSFETs are power switches optimized to improve system efficiency and power density. They combine low gate charge (Qg), low reverse recovery charge (Qrr) and a soft reverse recovery body diode to contribute to fast switching of synchronous rectification in AC/DC power supplies. The latest PowerTrench(R) MOSFETs feature a shielded gate structure, which reduces the charge

Ulasan Produk

Tidak ada ulasan