onsemi onsemi Logic Gate, AND, Surface Mount, 2-Input, 74

Sebelum PPN:
Rp169.900
Spesifikasi
Height (mm)1.05
Number of Pins14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeLogic: AND

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
AC/ACT08 has four 2-input AND gates. ICC reduced by 50% with only 74AC Output source/sink: 24 mA Applications This product is general-purpose and suitable for a wide variety of applications. , Logic Circuit: AC

Ulasan Produk

Tidak ada ulasan