onsemi onsemi Buffer, Line Driver Surface Mount, 14-Pin, Number of Circuits: 4, MM74HC125MTCX

Sebelum PPN:
Rp179.900
Spesifikasi
Dimensions (mm)5x4.4x0.9
InterfaceBuffer & Line Driver IC
Number of Pins14
Output Type3 states
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeLogic: Buffer
Type of InputSchottky
polarityNon-inverted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
74HC Family, Fairchild Semiconductor. High Speed CMOS Logic Operating Voltage: 2 to 6 V Compatibility: Input CMOS, Output CMOS, Propagation Delay Test Condition: 150pF, Logic Circuit: 74HC

Ulasan Produk

Tidak ada ulasan