onsemi onsemi N, P channel MOSFET 30 V 3.5 A, 3.9 A Surface mount package SOIC 8 pin

Sebelum PPN:
Rp329.900
Spesifikasi
Channel TypeN, P
Maximum Power Consumption2 W
Number of Pins8
Operating Temperature (°C)-55 (Min)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
transistor configurationInsulation type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Enhancement Mode Dual MOSFET, Fairchild Semiconductor. Enhancement mode field effect transistors are manufactured using Fairchild's proprietary high cell density, DMOS technology. This ultra-high density process is designed to minimize on-state resistance, resulting in robust, reliable performance and fast switching.

Ulasan Produk

Tidak ada ulasan