onsemi onsemi Transistor, NPN, Surface Mount, 500 mA, MMPQ2222A

Sebelum PPN:
Rp429.900
Spesifikasi
FeatureDual and Quad Multi-Chip Transistors, Fairchild Semiconductor
Maximum Operating Temperature (°C)150
Maximum Power Consumption (W)1
Number of Pins16
PackageSOIC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Transistor TypeNPN
maximum voltage between collector & emitter (V)40
number of element per chip4
transistor configurationInsulation type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum operating frequency: 300 MHz

Ulasan Produk

Tidak ada ulasan