onsemi Onsemi P-Channel MOSFET 60 V 120 mA Surface Mount Package SOT-23 3 Pin

Sebelum PPN:
Rp209.900
Spesifikasi
Channel TypeP
Height (mm)0.93
Maximum Power Consumption (mW)360
Number of Pins3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Enhancement Mode P-Channel MOSFETs, ON Semiconductor. ON Semiconductor P-Channel MOSFET products are manufactured using ON Semiconductor's proprietary high cell density DMOS technology. This very high density process is designed to minimize on-state resistance to provide rugged and reliable performance for high speed switching. Features and Benefits:. Voltage controlled P-Channel small signal switch High density cell design High saturation current Superior switching

Ulasan Produk

Tidak ada ulasan