onsemi onsemi Bus Transceiver LCX Series 8-bit, Non-inverting, 24mA, 20-Pin TSSOP

Sebelum PPN:
Rp239.900
Spesifikasi
Number of Circuits8
Number of Pins20
Output Current (mA)Low level: (Max) 24, High level: (Max) -24
Output LevelLVCMOS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeLogic: Bus Transceiver
number of element per chip1
polarityNon-inverted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*74LCX family, Fairchild Semiconductor. High performance, high speed (low voltage) CMOS logic Operating voltage range: 2.0 -> 3.6 V 5 V tolerant input / output *Propagation delay test condition: 50pF *Logic circuit: LCX

Ulasan Produk

Tidak ada ulasan