onsemi onsemi Bus Transceiver 74HC Series 8-bit, Non-inverting, 35mA, 2→ 6V, 20-Pin SOIC

Sebelum PPN:
Rp199.900
Spesifikasi
Dimensions (mm)13.005x7.595x2.337
Number of Circuits8
Number of Pins20
Output Current (mA)Low level: (Max) 35, High level: (Max) -35
Output LevelCMOS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeLogic: Bus Transceiver
number of element per chip18
polarityNon-inverted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*74HC family, Fairchild Semiconductor. High-speed CMOS logic Operating voltage: 2 -> 6 V Compatibility: Input CMOS, Output CMOS*Logic circuit: 74HC

Ulasan Produk

Tidak ada ulasan