onsemi onsemi Buffer, Line Driver Surface Mount, 20-Pin, Number of Circuits: 8, 74LCX244WMX

Sebelum PPN:
Rp169.900
Spesifikasi
Dimensions (mm)6.5x4.4x0.9
Feature74LCX Family, Fairchild Semiconductor. High performance, high speed (low voltage) CMOS logic Operating voltage range: 2.0 to 3.6 V 5 V tolerant inputs/outputs
InterfaceBuffer & Line Driver IC
Number of Pins20
Output Type3 states
PackageSOIC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
polarityNon-inverted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic type: Buffer, Line driver *Propagation delay test condition: 50pF *Low level output current Max: 24mA *Maximum propagation delay time @ Max CL: 7.5ns *Logic circuit: LCX

Ulasan Produk

Tidak ada ulasan