onsemi onsemi Buffer, Line Driver Surface Mount, 14-Pin, Number of Circuits: 4, 74LCX125MTC

Sebelum PPN:
Rp869.900
Spesifikasi
Dimensions (mm)5x4.4x0.9
Number of Circuits4
Number of Pins14
Output Type3 states
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeLogic: Buffers, Line Drivers
Type of InputSingle-ended
polarityNon-inverted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
74LCX Family, Fairchild Semiconductor. High performance, high speed (low voltage) CMOS logic Operating voltage range: 2.0 to 3.6 V 5 V tolerant input/output, Propagation delay test condition: 50 pF, Logic circuit: LCX

Ulasan Produk

Tidak ada ulasan