onsemi Onsemi P-Channel MOSFET 30 V 900 mA Surface Mount Package SOT-23 3 Pin

Sebelum PPN:
Rp149.900
Spesifikasi
Channel TypeP
Maximum Power Consumption500 mW
Number of Pins3
Operating Temperature (°C)-55 (Min)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Width (mm)1.4
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Enhancement Mode P-Channel MOSFETs, ON Semiconductor. ON Semiconductor P-Channel MOSFET products are manufactured using ON Semiconductor's proprietary high cell density DMOS technology. This very high density process is designed to minimize on-state resistance to provide rugged and reliable performance for high speed switching. Features and Benefits:. Voltage controlled P-Channel small signal switch High density cell design High saturation current Superior switching

Ulasan Produk

Tidak ada ulasan