onsemi onsemi Photocoupler, Surface Mount, Number of Channels: 1, Transistor Output, CNY173SR2VM

Sebelum PPN:
Rp389.900
Spesifikasi
Maximum Input Current (mA)60
Number of Channels1
Number of Pins6
Output DevicePhototrANSIstor
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The CNY17XM, CNY17FXM, and MOC810XM devices combine a gallium arsenide infrared emitting diode and an NPN phototransistor in a dual in-line package. High BVCEO: 70 V or higher (CNY17XM, CNY17FXM, MOC8106M) Tightly matched current transfer ratios (CTR) minimize unit-to-unit variation Current transfer rates for select groups Ultra-low coupling capacitance and no tip-to-pin 6 base connection for minimum noise susceptance (CNY17FXM, MOC810

Ulasan Produk

Tidak ada ulasan