onsemi Onsemi N-Channel MOSFET 60 V 280 mA Surface Mount Package SOT-23 3 Pin

Sebelum PPN:
Rp76.900
Spesifikasi
Channel TypeN
Maximum Power Consumption300 mW
Number of Pins3
Operating Temperature (°C)-65 (Min)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Width (mm)1.3
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Enhanced Mode N-Channel MOSFET, Fairchild Semiconductor. Enhanced Mode Field Effect Transistors (FETs) are manufactured using Fairchild's proprietary high cell density, DMOS technology. This high-density process is designed to minimize on-state resistance, resulting in robust, reliable performance and fast switching.

Ulasan Produk

Tidak ada ulasan