onsemi onsemi Photocoupler, Surface Mount, Number of Channels: 1, Open Collector Output, 6N137SDM

Sebelum PPN:
Rp349.900
Spesifikasi
Function(Special Function) Computer peripheral interface, data multiplexing, pulse transformer replacement
Insulation Voltage (V)5000 ac
Maximum Input Current (mA)200
Number of Channels1
Number of Pins8
Output DevicePhotoelectric sensor
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
TypeInput current: DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Optocoupler, High Performance Transistor Output, Fairchild Semiconductor, With Logic Output

Ulasan Produk

Tidak ada ulasan