onsemi onsemi PNP Darlington Transistor, 100 V, 8 A, 3-Pin TO-220AB

Sebelum PPN:
Rp65.900
Spesifikasi
FeatureManufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. PNP Darlington Transistor, ON Semiconductor
Minimum Operating Temperature (°C)-65
Number of Pins3
PackageTO-220AB
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough hole
Transistor TypePNP
maximum voltage between collector & emitter (V)100
number of element per chip1
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum continuous collector current: 0.3333333333

Ulasan Produk

Tidak ada ulasan