onsemi onsemi Switching Diode Surface Mount, Single, 1 Element SOD-323, 2-Pin 1.25V

Sebelum PPN:
Rp68.900
Spesifikasi
Dimensions (mm)0.9x1.7x1.25
Diode(Technology) Silicon Junction, (Configuration) Single
Height (mm)0.9
Length (mm)1.7
Number of Pins2
Operating Temperature (°C)(Min)-55 ,(Max)+150
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)1.25
number of element per chip1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Products with manufacturer part numbers beginning with S- are AEC-Q101 automotive qualified. Small Signal Switching Diodes, ON Semiconductor

Ulasan Produk

Tidak ada ulasan