onsemi onsemi General Purpose Rectifier Diode, Series, 715mA, 70V Surface Mount, 3-Pin SOT-323 (SC-70) Silicon Junction 1.25V

Sebelum PPN:
Rp199.900
Spesifikasi
Diode(Type) High Speed, (Technology) Silicon Junction, (Configuration) Series
Maximum Forward Voltage Drop (V)1.25
Number of Pins3
Peak Non-Repetitive Forward Surge Current (A)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
number of element per chip2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Products with manufacturer part numbers beginning with S- are AEC-Q101 automotive qualified. Small Signal Switching Diodes, ON Semiconductor

Ulasan Produk

Tidak ada ulasan