onsemi onsemi N-Channel MOSFET 60 V 11 A Surface Mount Package DPAK (TO-252) 3 Pin

Sebelum PPN:
Rp129.900
Spesifikasi
Channel TypeN
Height (mm)2.39
Maximum Power Consumption38 W
Number of Pins3
Operating Temperature (°C)(Max)+175
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Enhanced Mode N-Channel MOSFET, Fairchild Semiconductor. Enhanced Mode Field Effect Transistors (FETs) are manufactured using Fairchild's proprietary high cell density, DMOS technology. This high-density process is designed to minimize on-state resistance, resulting in robust, reliable performance and fast switching.

Ulasan Produk

Tidak ada ulasan