onsemi onsemi Photocoupler, Through-hole mounting, Number of channels: 1, Triac output, MOC3042M

Sebelum PPN:
Rp189.900
Spesifikasi
Function(Special Features) Simplify logic control of 115 V ac power supply, static power switch, and zero voltage crossing
Insulation Voltage (V)4170 ac
Maximum Input Current (mA)60
Number of Channels1
Number of Pins6
Output DeviceTriac driver
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough-hole mounting
TypeInput current: DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Optocoupler, Thyristor/Triac Output, Fairchild Semiconductor, with Logic Output

Ulasan Produk

Tidak ada ulasan