SAMTEC MEC8-DV 0.8mm Pitch 40 Positions 2 Rows Vertical SMT Male Card Edge Connector 1 Set 175 Pieces

Sebelum PPN:
Rp40.999.900
Spesifikasi
AS ONE Part Number65-7608-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec MEC8-DV Series 0.8 mm vertical micro-edge card sockets have 20 positions. Light selectable gold plating on contacts and matte tin plating on tails. Two vertical rows. Alignment pins. Polyimide film pads. Complete with tape and reel packaging
Feature
Specification
*Quantity: 1 reel (175 pieces)*Connection direction: vertical*Male/female: male*Number of poles: 40*Number of rows: 2*Pitch: 0.8mm*Mounting type: surface mount*Rated current: 2.4A*Series: MEC8-DV*Code number: 227-1491

Ulasan Produk

Tidak ada ulasan