SAMTEC 1mm Pitch 72-Position 2-Row Right Angle Female Card Edge Connector 1 Set 22 Pieces

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number65-7704-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec Edge connectors have a 1.00 mm (.0394 inch) pitch size. 1.00 mm (.0394 inch) pitch Low profile and space saving PCIe R Gen 4 compatible Supports 1, 4, 8, 16 PCI Express R links Accepts cards up to .062 inch (1.60 mm) thick PCI Express R jumpers available (PCIEC series)
Feature
Specification
*Quantity: 1 tube (22 pieces)*Connection direction: Right angle*Male/female: Female*Number of poles: 72*Number of rows: 2*Pitch: 1mm*Rated current: 2.2A*Series: PCIE-036-02-SD-RA*Code number: 208-8943

Ulasan Produk

Tidak ada ulasan