ROHM 7-segment LED LA series

Sebelum PPN:
Rp76.900
Spesifikasi
AS ONE Part Number67-0357-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A basic explanation of how to use LEDs.
We will provide you with examples of lighting circuit designs and points to note when connecting.
Feature
Specification
*Implementation: Lead*Number of digits: 1 digit*Light color: Orange*Common: Cathode*Size: 11.0mm x 7.0mm x 5.0mm*Character height: 8.0mm*Peak wavelength (typ): 610nm*Forward current IF: 25mA*Reverse voltage VR: 5V*Allowable loss Po: 520mW*Operating temperature: -25°C to +75°C*Storage temperature: -30°C to +85°C*Forward voltage VF/standard: 2.05V*Forward voltage VF maximum: 2.6V*Forward voltage VF condition IF: 10mA*Reverse current IR/maximum: 100μA*Reverse current IR/condition VR: 3V*Brightness/minimum: 36mcd*Brightness/standard: 90mcd*Brightness/condition IF: 10mA

Ulasan Produk

Tidak ada ulasan