Texas Instruments IC TRANSCEIVER HALF 2/2 16SSOP

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number67-0439-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*This product is available from Rochester Electronics.
Feature
Specification
*Type: Transceiver*Protocol: RS422, RS485*Number of drivers/receivers: 2/2*Duplex: Half*Receiver hysteresis: 60mV*Data rate: -*Voltage - Supply: 4.5V to 5.5V*Operating temperature: 0°C to 70°C (TA)*Mounting type: Surface mount*Package/case: 16-SSOP (0.209 inches, 5.30 mm width)*Supplier device package: 16-SSOP**This product is handled by Rochester Electronics

Ulasan Produk

Tidak ada ulasan