SAMTEC HSEC8-RA 0.8mm Pitch 40 Positions 2 Rows Right Angle SMT Female Card Edge Connector 1 Set 250 Pieces

Sebelum PPN:
Rp83.999.900
Spesifikasi
AS ONE Part Number65-7598-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec HSEC8 series is a 20 position, 1 lead style per row. The contacts are selectively plated with 0.000762mm gold and the tails are matte tin plated. Right angle rows Tape and reel packaging
Feature
Specification
*Quantity: 1 reel (250 pieces)*Connection direction: Right angle*Male/female: Female*Number of poles: 40*Number of rows: 2*Pitch: 0.8mm*Mounting type: Surface mount*Rated current: 2.6A*Series: HSEC8-RA*Code number: 227-1378

Ulasan Produk

Tidak ada ulasan