Texas Instruments IC ADC 8BIT SAR 8DIP

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number67-0439-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

*This product is available from Rochester Electronics.
Feature
Specification
*Number of bits: 8*Sampling rate (per second): 40k*Number of inputs: 1*Input type: Single-ended*Data interface: SPI*Configuration: S/H-ADC*Ratio - S/H:ADC: 1:1*Number of A/D converters: 1*Architecture: SAR*Reference type: External*Voltage - supply, analog: 3V to 6V*Voltage - supply, digital: 3V to 6V*Operating temperature: -40°C to 85°C*Package/case: 8-DIP (0.300 in, 7.62 mm)*Supplier device package: 8-PDIP*Mounting type: Through hole**This product is handled by Rochester Electronics

Ulasan Produk

Tidak ada ulasan