XP POWER XP Power Switching Power Supply 36V dc 180mA 5W EME05US36

Sebelum PPN:
Rp889.900
Spesifikasi
Input Voltage (V)85->264ac
Length (mm)38.1
Mass (g)24
Number of Outputs1
Output Current (mA)180
Output voltage (V)36dc
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)5
Surface Mount DevicePCB mount
Width (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - EME05 Series AC-DC Power Supplies. XP Power's EME05 series is a highly reliable AC-DC single output power supply available in both open frame and enclosed designs. Primarily designed for medical applications, it complies with Class B standards for conducted and radiated emissions and meets worldwide medical safety standards. This compact Class II design offers a single output range of 3.3 to 48 V and supports 130% peak load for 30 seconds. Features and Benefits: 5 W 3.3 to 48 V single output Two construction options: open frame and enclosed PCB mounting Meets worldwide medical safety standards Supports 130% peak load for 30 seconds Class II design

Ulasan Produk

Tidak ada ulasan