XP POWER XP Power Switching Power Supply 24V dc 9.38A 225W EPL225PS24

Sebelum PPN:
Rp4.399.900
Spesifikasi
Input Voltage (V)85->264ac
Length (mm)101.6
Minimum Temperature (°C)-20
Number of Outputs1
Output Current (A)9.38
Output voltage (V)24dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)225
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - EPL225 Series Switch-Mode Power Supplies. XP Power's EPL225 series switch-mode power supplies are designed to maximize efficiency under load while minimizing no-load power consumption. This design allows for optimal heat dissipation, reducing operational costs and helping installations comply with the latest environmental goals and regulations. The XP Power EPL225 series offers compact size and versatility for a wide range of applications, including ITE and industrial. Features and Benefits: 150 W (convection cooled) / 225 W (forced cooled) (rated). ITE certified. High-power density 12 V output fan. Efficiency up to 95%. 2 x 4 inch footprint, low 1.26 inch profile.

Ulasan Produk

Tidak ada ulasan