XP POWER XP Power Switching Power Supply 12V dc 29.2A 350W GCS350PS12

Sebelum PPN:
Rp5.999.900
Spesifikasi
Input Voltage (V)85->264ac
Length (mm)127
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (A)29.2
Output voltage (V)12dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)350
Surface Mount DeviceChassis mount
Width (mm)76.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - GCS Series Switch-Mode Power Supplies. The XP Power GCS Series of switch-mode power supplies features a unit design that minimizes no-load power consumption while simultaneously maximizing efficiency. This design allows the equipment installation environment to comply with the latest environmental regulations. This single-output AC-DC power supply is housed in an industry-standard 3 x 5 x 1.42 inch package and meets EN55011/22 Level B emissions standards. The GCS Series is designed for 1U and other industrial, IT, and medical applications. Features and Benefits: Convection/forced cooling (rated). Class I/II IT/Medical safety certified. Remote on/off function. Class B emissions.

Ulasan Produk

Tidak ada ulasan