SAMTEC HSEC8-DV 0.8mm Pitch 120 Position 2 Row Vertical SMT Female Card Edge Connector

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-7570-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec HSEC8 series is a 60 position, 1 lead style per row. 0.000254mm selective gold plating on contacts and matte tin on tails. Dual row vertical. Locating pins. Polyimide film pick and place pads. Tape and reel packaging.
Feature
Specification
*Connection direction: vertical*Male/female: female*Number of poles: 120*Number of rows: 2*Pitch: 0.8mm*Mounting type: surface mount*Rated current: 2.8A*Series: HSEC8-DV*Code number: 227-1392

Ulasan Produk

Tidak ada ulasan