SAMTEC 0.8mm Pitch 80 Position 2 Row Right Angle SMT Female Card Edge Connector

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number65-7680-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optional weld tabs for mechanical strength on Samtec Edge Connectors. Samtec 28+ Gbps Solution and Extended Life Product (ELP
) Rugged Edge Rate® contacts Single-ended and differential pairs Card slot: 1.60 mm (0.062 in.) Pass-through option available (HSEC8-PE) Optional board lock and cable latching features
Feature
Specification
*Connection direction: Right angle*Male/female: Female*Number of poles: 80*Number of rows: 2*Pitch: 0.8mm*Mounting type: Surface mount*Rated current: 2.6A*Series: HSEC8-140-01-S-RA*Code number: 208-8695

Ulasan Produk

Tidak ada ulasan