Texas Instruments IC REG CTRLR MULT TOPOLOGY 16SO

Sebelum PPN:
Rp41.900
Spesifikasi
AS ONE Part Number67-0410-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Type: Transistor Driver*Function: Step Up, Step Down, Step Up/Step Down*Output Configuration: Positive*Topology: Buck, Boost, Buck-Boost, Flyback, Forward Converter, Full Bridge, Half Bridge, Push-Pull*Number of Outputs: 2*Output Phases: 1*Voltage - Supply (Vcc/Vdd): 7V to 40V*Frequency - Switching: 1kHz to 300kHz*Duty Cycle (Max): 97%*Synchronous Rectifier: No*Clock Synchronization: No*Serial Interface: -*Control Functions: Dead Time Control, Frequency Control*Operating Temperature: 0°C to 70°C (TA)*Mounting Type: Surface Mount*Package/Case: 16-SOIC (0.209 in, 5.30 mm width)*Supplier Device Package: 16-SO

Ulasan Produk

Tidak ada ulasan