YAGEO Resistor 470Ω 0603 1608M 0.1W 1 set 5000 pieces

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number65-7096-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 470 Ω thick film chip resistors are AC series chip resistors with lead-free termination using a thick film process. This series has a reliable electrode structure, making it suitable for all general purpose applications such as smartphones, tablets, laptops, televisions, etc. AEC-Q200 certified Moisture resistance level (MSL): 1 AC series soldering is compliant with J-STD-020D
Feature
Specification
*Quantity: 1 reel (5000 pieces)*Resistance: 470Ω*Technology: Thick film*Package/Case: 0603 (1608M)*Tolerance: ±5%*Rated power: 0.1W

Ulasan Produk

Tidak ada ulasan