YAGEO Resistor 1.5kΩ 0805 2012M 0.125W 1 set 5000 pieces

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-7013-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 1.5 kΩ Thick Film Chip Resistor is an AC series chip resistor with thick film process and lead-free termination. This series has a reliable electrode structure, making it suitable for all general purpose applications such as smartphones, tablets, laptops, televisions, etc. AEC-Q200 certified Moisture resistance level (MSL): 1 AC series soldering is compliant with J-STD-020D Halo
Feature
Specification
*Quantity: 1 reel (5000 pieces)*Resistance: 1.5kΩ*Technology: Thick film*Package/Case: 0805 (2012M)*Tolerance: ±1%*Rated power: 0.125W

Ulasan Produk

Tidak ada ulasan