YAGEO Resistor 1.3kΩ 1206 3216M 0.25W 1 set 100 pieces

Sebelum PPN:
Rp69.900
Spesifikasi
AS ONE Part Number65-7099-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 1.3 kΩ Thick Film Chip Resistor is an AC series chip resistor with lead-free termination in thick film process. This series has a reliable electrode structure, making it suitable for all general purpose applications such as smartphones, tablets, laptops, televisions, etc. AEC-Q200 certified Moisture resistance level (MSL): 1 AC series soldering is compliant with J-STD-020D Halo
Feature
Specification
*Quantity: 1 tape (100 pieces)*Resistance: 1.3kΩ*Technology: Thick film*Package/Case: 1206 (3216M)*Tolerance: ±1%*Rated power: 0.25W

Ulasan Produk

Tidak ada ulasan