YAGEO Resistor 0Ω 1206 3216M 0.25W 1 set 100 pieces

Sebelum PPN:
Rp77.900
Spesifikasi
AS ONE Part Number65-7100-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 0 Ω Thick Film Chip Resistors are AC series chip resistors with thick film process and lead-free termination. This series has a reliable electrode structure, making it suitable for all general purpose applications such as smartphones, tablets, laptops, televisions, etc. AEC-Q200 certified Moisture resistance level (MSL): 1 AC series soldering is compliant with J-STD-020D Halogen
Feature
Specification
*Quantity: 1 tape (100 pieces)*Resistance: 0Ω*Technology: Thick film*Package/Case: 1206 (3216M)*Tolerance: ±5%*Rated power: 0.25W

Ulasan Produk

Tidak ada ulasan