YAGEO Carbon film resistor 1/6W 2.2kΩ 5% 1 set 200 pieces

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7005-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo CFR series 2.2kO is a carbon film resistor manufactured by coating a high-grade ceramic rod with a homogeneous film of pure carbon, with helical grooves in the resistance layer of electrolytic copper tin-plated connection leads. After cutting, the resistor, which is welded to its end cap, is coated with a layer of tan lacquer. Insulation resistance: V block for 60 seconds
Feature
Specification
*Quantity: 1 tape (200 pieces)*Resistance: 2.2kΩ*Rated power: 1/6W*Tolerance: 5%*Series: CFR*Operating temperature Max: +155°C*Operating temperature Min: -55°C

Ulasan Produk

Tidak ada ulasan