YAGEO Carbon film resistor 1/4W 33Ω 5% 1 set 200 pieces

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-6995-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo CFR series 33O is a carbon film resistor, manufactured after coating a high-grade ceramic rod with a homogeneous film of pure carbon and cutting the electrolytic copper tin-plated connecting leads with a resistive layer. Coated with a layer of colored lacquer. Insulation resistance: V per block for 60 seconds Temperature coefficient (ppm/ °C): -500 → 350 Maximum operating voltage: 250V
Feature
Specification
*Quantity: 1 tape (200 pieces)*Resistance: 33Ω*Rated power: 1/4W*Tolerance: 5%*Series: CFR*Operating temperature Max: +155°C*Operating temperature Min: -55°C

Ulasan Produk

Tidak ada ulasan