YAGEO Carbon film resistor 1/4W 330Ω 5% 1 box 5000 pieces

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-7011-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo CFR Series 330O is a carbon film resistor manufactured by coating a high-grade ceramic rod with a homogeneous film of pure carbon, and after cutting a helical groove in the electrolytic copper tin-plated connection lead, The resistor, which is welded to the cap, is coated with a layer of tan lacquer. Insulation resistance: V per block for 60 seconds Temperature coefficient (
Feature
Specification
*Resistance: 330Ω*Rated power: 1/4W*Tolerance: 5%*Series: CFR*Operating temperature Max: +155°C*Operating temperature Min: -55°C

Ulasan Produk

Tidak ada ulasan