YAGEO Carbon film resistor 1/2W 1kΩ 5% 1 set 200 pieces

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-7003-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo CFR series 1kO is a carbon film resistor manufactured by coating a high-grade ceramic rod with a homogeneous film of pure carbon, cutting a spiral groove into the resistance layer of the electrolytic copper tin-plated connection lead. After the resistor is coated with a layer of tan lacquer. Insulation resistance: V per block for 60 seconds Temperature coefficient (ppm/ °C): -500 → 350 max.
Feature
Specification
*Quantity: 1 tape (200 pieces)*Resistance: 1kΩ*Rated power: 1/2W*Composition: Carbon film *Tolerance: 5%*Axis/Radial: Axial*Series: CFR*Operating temperature Max: +155 °C*Operating temperature Min: -55°C

Ulasan Produk

Tidak ada ulasan