RECOM Isolated DC-DC converter Vout: 3.3/5V dc 4.5 → 5.5V dc 500mW

Sebelum PPN:
Rp529.900
Spesifikasi
AS ONE Part Number65-7219-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recom R05CT05S is a low cost, low profile 500 mW SMD isolated DC/DC single output converter ideal for applications. A single solution with a 5 V input and a single user-definable regulated 3.3 V or 5 V power supply for communications, current sensing, and medical applications requiring robust isolation. There is no minimum output load requirement. Standard insulation is 5 kV ac / 2 MOPP rated for medical applications.
Feature
Specification
* Output voltage: 3.3/5V dc * Input voltage range: 4.5 -> 5.5 V dc * Input voltage nominal: 5 V dc * Insulation voltage: 5kV * Rated power: 500mW * Medical standard certification: Yes * Series: R05CT

Ulasan Produk

Tidak ada ulasan