OMRON Healthcare Fiber optic sensor 210 mm IP67

Sebelum PPN:
Rp9.199.900
Spesifikasi
AS ONE Part Number65-7356-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E32 Series Fiber Optic Sensing Heads Wide range of fiber optic sensing heads for a variety of applications IP67 (IP50 E32 - L25) All fibers are 2 m long black PE Allowable bending radius: min. 25 mm Trim the length using the included cutting tool Inserts into amplifier clamp opening Operating temperature range -40°C +70°C Wafer mapped ultra-thin through-beam fiber
Feature
Specification
*Detection range: 210 mm*Output type: NPN, PNP*Optical fiber type: Plastic*IP protection grade: IP67*Length: 11mm*Operating temperature Min: -40°C

Ulasan Produk

Tidak ada ulasan