OMRON Healthcare Fiber optic sensor 10 → 30 V dc

Sebelum PPN:
Rp5.799.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3NX-FA smart fiber amplifier unit
The E3NX-A fiber amplifier unit series is a high performance sensor with very high stability and easy detection capabilities. The sensor's detection distance and minimum specifications for objects to be detected have been improved, making it easier to detect in a variety of applications. The sensor has a high-contrast monochrome display that can be clearly read even from a distance.
Feature
Specification
*Output type: PNP*Connection method: Connector*Light source: Red LED*Electrical connection: Wire-saving connector*Power consumption: 1.08 W*Material: PC*Power supply voltage: 10 -> 30 V dc*Length: 104.8mm* Width: 27.8mm*Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan