OMRON Healthcare Proximity sensor block type detection range 2.5 mm non-blinking 1kHz

Sebelum PPN:
Rp3.499.900
Spesifikasi
AS ONE Part Number65-7361-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E2Q2 Proximity sensor with changeable detection distance
With the E2Q2 rectangular proximity sensor, the detection direction can be changed freely.
Detection direction can be changed from front to back. Direction can be adjusted up, down, left, and right in 90° increments. Mounts like a limit switch.
Feature
Specification
*Sensor technology: Induction *Body shape: Block type *Output type: PNP *Detection range: 2.5 mm *Connection method: Cable *Power supply voltage: 12 -> 24 V dc *Length: 23mm *Width: 8.9mm *Depth: 8.4 mm * Maximum DC voltage: 30V * Mounting type: Non-blinking * Output switching current: 50 mA * Shielding: Unshielded * Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan