OMRON Healthcare Proximity sensor barrel type detection range 2 mm non-blinking 3kHz

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number65-7335-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E2E small diameter proximity sensor
E2E inductive proximity sensors have a very small diameter (available in 3 mm, 4 mm, 6.5 mm, M4 and M5 types). The stable and long sensing range of these sensors provides high performance for ferrous detection even when the work flow is variable. The E2E inductive proximity sensor features four indicator lights in a 360° arrangement to confirm driving status.
Feature
Specification
*Sensor technology: Induction *Body shape: Barrel type *Output type: PNP *Detection range: 2 mm *Connection method: Cable *Power supply voltage: 10 -> 30 V dc *Length: 36mm *Width: 6.5mm *Maximum DC voltage : 30V * Mounting type: Non-blinking * Output switching current: 200 mA * Shielding: With shield * Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan