OMRON Healthcare Distance sensor block type detection range 20 mm →, 300 mm

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-7337-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E3Z Miniature Laser Sensor Laser LED improves accuracy and detection range, expanding the range of applications while remaining a cost-effective solution. Class 1 (JIS and IEC) lasers are safe and secure.
Ideal for detecting small targets Class 1 laser source No safety concerns Long range detection Transmissive: up to 60 m Retroreflective: up to 15 m Background Suppression (BGS)
Feature
Specification
*Sensor style: Block type *Detection type: Background suppression *Detection range: 20 mm -> , 300 mm *Output type: PNP *Electrical connection: M8 4 pin connector *Maximum DC voltage: 26.4V *Light source: LED *IP protection grade: IP67*Current Max: 100 mA*Response time: 1 ms*Operating temperature Max: +55°C

Ulasan Produk

Tidak ada ulasan