OMRON Healthcare Pressure sensor gauge Surface Mount 1 set 112 pieces

Sebelum PPN:
Rp28.999.900
Spesifikasi
AS ONE Part Number65-7291-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure sensor, a solid-state MEMS pressure sensor using OMRON piezoresistive elements, provides superior electrical characteristics compared to capacitive elements. These products have low power consumption, ultra-small size, high linearity, and low temperature drift.
Feature
Specification
*Quantity: 1 tube (112 pieces) *Pressure reading type: Gauge *Minimum pressure: -50kPa *Maximum pressure reading: 50kPa *Output type: Amplification *Media is measurement: Air *Electrical connection: Board * Current Max: 200 μA*Material: PPS*Operating temperature Max: +100°C

Ulasan Produk

Tidak ada ulasan