XP POWER switching regulator

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-7220-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
XP Power - TR10 Series DC-DC Converter
XP Power's TR10 series is a 1 A, 3-pin SIP, highly reliable switching regulator. The series is designed in an industry standard package and supports a wide input range up to 28 V. The TR10 series is a LM78MXX compatible product that boasts a high efficiency of 93% at an operating temperature of -40 to +85°C.
Features and Benefits Low Cost Efficiency
Feature
Specification
*Input voltage: 8 -> 28V dc*Output voltage: 5V dc*Number of outputs: 1*Output current: 1A*Mounting type: Through hole *Package: SIP*Minimum temperature: -40°C*Maximum temperature: +85°C*Efficiency :90%*MTBF mean time between failures: 3.8 (Minimum)Mh*Load regulation: 1.5%*Line regulation: 1%*Ripple noise: 100mV Pk-Pk*Maximum input current: 670mA

Ulasan Produk

Tidak ada ulasan